This item is Discontinued.

Dantona Dantona CEL-I9600HC-BLK 3.85V & 5600 mAh Replacement Lithium-Ion Battery for Samsung Galaxy S5 Cellular Phone CEL-I9600HC-BLK

Dantona CEL-I9600HC-BLK 3.85V & 5600 mAh Replacement Lithium-Ion Battery for Samsung Galaxy S5 Cellular Phone (Discontinued)

  • Mfr # CEL-I9600HC-BLK
  • Zoro # G304127745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-I9600HC-BLK
Zoro #
G304127745
UPC #
728286965508
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Samsung - Galaxy S5, Samsung - Galaxy S5 LTE, Samsung - GT-I9600, Samsung - GT-I9602, Samsung - GT-I9700, Samsung - I9602, Samsung - I9700, Samsung - SM-G900, Samsung - SM-G9006V, Samsung - SM-G9008V, Samsung - SM-G9009D, Samsung - SM-G900A, Samsung - SM-G900F, Samsung - SM-G900H, Samsung - SM-G900M, Samsung - SM-G900P, Samsung - SM-G900R4, Samsung - SM-G900R7, Samsung - SM-G900S, Samsung - SM-G900T, Samsung - SM-G900V
Specifications
  • Battery Type: Lithium Ion (ICR/CGR/LIR)
  • Capacity: 5600 mAh
  • Voltage: 3.85V
  • Dimension: 0.42" H x 1.7" W x 3.2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.