This item is Discontinued.

Dantona Dantona COM-FRSX2 4.8V & 1100 mAh Replacement Nickel Metal Hydride Battery for Chatter Box FRS X2 Family Radio Systems COM-FRSX2

This item is Discontinued.

Dantona

Dantona COM-FRSX2 4.8V & 1100 mAh Replacement Nickel Metal Hydride Battery for Chatter Box FRS X2 Family Radio Systems (Discontinued)

Mfr # COM-FRSX2
Zoro # G504127958
UPC # 728286542099
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COM-FRSX2
Zoro #
G504127958
UPC #
728286542099
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Chatter Box - FRS X2, Chatter Box - FRS-X2, Chatter Box - GMRS X1
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 1100 mAh
  • Voltage: 4.8V
  • Dimension: 0.7" H x 1.3" W x 2.3" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.