This item is Discontinued.

Dantona Dantona COM-MN0160001 Radio Battery - For Radio - Battery Rechargeable - 650 mAh - 7.4 V DC COM-MN0160001

This item is Discontinued.

Dantona

Dantona COM-MN0160001 Radio Battery - For Radio - Battery Rechargeable - 650 mAh - 7.4 V DC (Discontinued)

Mfr # COM-MN0160001
Zoro # G104153067
UPC # 878103016873
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COM-MN0160001
Zoro #
G104153067
UPC #
878103016873
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Voltage
7.4V DC
Battery Capacity
650 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Brand
Cobra
Application
Radio
Fits Model
CXR700; CXR800; LI3900; LI3950; LI4900; LI6000; LI6050; LI6500
Rechargeable
Yes
Compatibility
Cobra GMRS/FRS Radios: CXR700, CXR800, LI3900, LI3950, LI4900, LI6000, LI6050, LI6500
Output Voltage
7.4 V DC

Description

Features
  • Replacement for Cobra MN-0160001.
  • Material - lithium-ion.
  • Capacity - 650mAh.
  • Voltage - 7.4 v.
  • For use with Cobra 103-0001-1, 103-0004-1, 103004-1, LI3900, LI3950, LI4900, LI6000, LI6050 and LI6500, CXR700, CXR725, CXR800, CXR825.
  • Dimension - 3 W x 6 H in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.