Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona COMP-11SML 4.5V & 800 mAh Alkaline Replacement Battery

  • Mfr # COMP-11SML

  • Zoro # G104127709


product price: $31.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-11SML
Zoro #
G104127709
UPC #
728286225114
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Specifications
  • Battery Type: Alkaline-Manganese Dioxide (Zn/MnO2)
  • Capacity: 800 mAh
  • Voltage: 4.5V
  • Dimension: 1.1" H x 0.7" W x 1" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.