Zoro Homepage

Dantona COMP-158 3.6V & 2100 mAh Lithium Replacement PLC Battery for Eternacell - B9670B

  • Mfr # COMP-158

  • Zoro # G804127955


product price: $32.79
/ea

Key Features

Voltage - Batteries
3.6V DC
Height
1.4 in
Depth
0.6 in
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Battery Size
2/3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-158
Zoro #
G804127955
UPC #
728286862401
Country of Origin
China

Dimensions

Height
1.4 in
Depth
0.6 in
Battery Size
2/3A

Details

Voltage - Batteries
3.6V DC
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Battery Capacity
2100 mAh
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Rechargeable Battery
No
Capacity - Batteries
2100 mAh

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Omron - C1000H, Omron - C1000HF, Omron - C120, Omron - C120F, Omron - C20, Omron - C2000H, Omron - C20P, Omron - C20PF, Omron - C28P, Omron - C28PF, Omron - C40, Omron - C40P, Omron - C40PF, Omron - C500, Omron - C500F, Omron - C50K, Omron - C60K, Omron - C60P, Omron - C60PF, Omron - CQM1, Omron - CV1000, Omron - CV1M, Omron - CV500, Omron - CVM1D, Omron - GT600, Honeywell - 81446140-001, Honeywell - DCP551, Eternacell - B9670B, Omron - 3G2A9-BAT08, Omron - C500-BAT08
Specifications
  • Battery Type: Lithium Thionyl Chloride (ER/TL/LS)
  • Capacity: 2100 mAh
  • Voltage: 3.6V
  • Dimension: 1.4" H x 0.6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.