This item is Discontinued.

Dantona Dantona COMP-164 6V & 5000 mAh Replacement PLC Battery for GE Fanuc A98L-0001-0902 COMP-164

Dantona COMP-164 6V & 5000 mAh Replacement PLC Battery for GE Fanuc A98L-0001-0902 (Discontinued)

  • Mfr # COMP-164
  • Zoro # G704127963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-164
Zoro #
G704127963
UPC #
728286861640
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • GE Fanuc - Amplifier Series ALPHA SV, GE Fanuc - Amplifier Series BETA iSV, GE Fanuc - Servo Inverter Series D
Specifications
  • Battery Type: Lithium Carbon Monofloride (BR)
  • Capacity: 5000 mAh
  • Voltage: 6V
  • Dimension: 2" H x 1" W x 2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.