Zoro Homepage

Dantona COMP-172 Replacement PLC Battery for GE Fanuc 44A724534-001

  • Mfr # COMP-172

  • Zoro # G304127660


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-172
Zoro #
G304127660
UPC #
728286226319
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • GE Fanuc - 9030 Series, GE Fanuc - CPU 340, GE Fanuc - 90-20, GE Fanuc - 90-30, GE Fanuc - IC963, GE Fanuc - PCM, GE Fanuc 44A724534-001
Specifications
  • Battery Type: Lithium Carbon Monofloride (BR)
  • Capacity: 1200 mAh
  • Voltage: 3V
  • Dimension: 0.7" H x 1.4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.