This item is Discontinued.

Dantona Dantona COMP-193 PANA 1800 mAh Replacement PLC Battery for GE Fanuc A98L-031-001 COMP-193 PANA

Dantona COMP-193 PANA 1800 mAh Replacement PLC Battery for GE Fanuc A98L-031-001 (Discontinued)

  • Mfr # COMP-193 PANA
  • Zoro # G004127717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COMP-193 PANA
Zoro #
G004127717
UPC #
728286224056
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • GE Fanuc - FC200102, E Fanuc A98L-031-001
Specifications
  • Battery Type: Lithium Carbon Monofloride (BR)
  • Capacity: 1800 mAh
  • Voltage: 6V
  • Dimension: 0.7" H x 1.4" W x 1.8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.