This item is Discontinued.

Dantona Dantona COMP-278 3V & 2400 mAh Lithium Manganese Dioxide Battery for Toto-TH559EDV410R COMP-278

Dantona COMP-278 3V & 2400 mAh Lithium Manganese Dioxide Battery for Toto-TH559EDV410R (Discontinued)

  • Mfr # COMP-278
  • Zoro # G704127604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COMP-278
Zoro #
G704127604
UPC #
728286958401
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Toto - TEU3LA#SS, Toto - TEU3LA11#SS, Toto - TEU3LA12#SS, Toto - TEU3LA21#SS, Toto - TEU3LA Series EcoPower Flush Valve, Toto - TEU2LA#SS, Toto - TEU2LA11#SS, Toto - TEU2LA12#SS, Toto - TEU2LA21#SS, Toto - TEU2LA Serie EcoPower Flush Valve, Toto - TEU1UA#CP, Toto - TEU1UA12#CP, Toto - TEU1UA Series EcoPower Flush Valve, Toto - TEU3UA#CP, Toto - TEU3UA11#CP, Toto - TEU3UA12#CP, Toto - TEU3UA Series EcoPower Flush Valve, Toto - TEU2UA#SS, Toto - TEU2UA11#SS, Toto - TEU2UA12#SS, Toto - TEU2UA Series EcoPower Flush Valve, Toto - TEU1LA#CP, Toto - TEU1LA12#CP, Toto - TEU1LA22#CP, Toto - TEU1LA Series EcoPower Flush Valve, Toto - TEU1GA#CP, Toto - TEU1GA12#CP, Toto - TEU1GA22#CP, Toto - TEU1GA Series EcoPower Flush Valve
  • Toto - TH559EDV410R, Toto - THP3053 Back-up Battery
Specifications
  • Battery Type: Lithium Manganese Dioxide (CR)
  • Capacity: 2400 mAh
  • Voltage: 3V
  • Dimension: 1.9" H x 0.7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.