This item is Discontinued.

Dantona Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A CUSTOM-115

Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A (Discontinued)

  • Mfr # CUSTOM-115
  • Zoro # G304127646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-115
Zoro #
G304127646
UPC #
728286956469
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • GP - 7AAAHR2A, Zip Zaps SE - 7AAAHR2A
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 80 mAh
  • Voltage: 2.4V
  • Dimension: 0.4" H x 0.9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.