This item is Discontinued.

Dantona Dantona CUSTOM-188 4.8V & 1650 mAh Nickel Metal Hydride Replacement Battery for Interstate - NIC9472 CUSTOM-188

Dantona CUSTOM-188 4.8V & 1650 mAh Nickel Metal Hydride Replacement Battery for Interstate - NIC9472 (Discontinued)

  • Mfr # CUSTOM-188
  • Zoro # G904127626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CUSTOM-188
Zoro #
G904127626
UPC #
728286956025
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • X-Rite - SE15-26, X-Rite - 500 Series Densitometers, Interstate - NIC9472
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 1650 mAh
  • Voltage: 4.8V
  • Dimension: 0.6" H x 2" W x 2.2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.