Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona CUSTOM-304 7.2V & 1600 mAh Lithium Replacement Battery for Direct Sensor-9047

  • Mfr # CUSTOM-304

  • Zoro # G204127708


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-304
Zoro #
G204127708
UPC #
728286969346
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Direct Sensor - 17-145A, Direct Sensor - SCW9047-433
  • Direct Sensor - 9047, Direct Sensor - AA1500MAH, Direct Sensor - DS415, Interstate - NIC1323, Optimum - 17-145, Optimum - 31T, Optimum - NI-MH BATTERY AA1500MAH 7.2V
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 1600 mAh
  • Voltage: 7.2V
  • Dimension: 0.59" H x 1.68" W x 3.88" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.