Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona CUSTOM-68 9.6V & 1200 mAh Replacement Nickel Battery

  • Mfr # CUSTOM-68

  • Zoro # G204127814


product price: $70.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-68
Zoro #
G204127814
UPC #
728286961883
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Harding Energy, Inc - ASXOTCO08, Harding Energy, Inc - SPX/OTC Part #239180 Rev A
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 1200 mAh
  • Voltage: 9.6V
  • Dimension: 0.6" H x 2.2" W x 3.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.