This item is Discontinued.

Dantona Dantona DC-34 7.4V & 500 mAh Dog Collar Battery for AE Energy - AE552438P6H; AE562438P6H DC-34

This item is Discontinued.

Dantona

Dantona DC-34 7.4V & 500 mAh Dog Collar Battery for AE Energy - AE552438P6H; AE562438P6H (Discontinued)

Mfr # DC-34
Zoro # G304127677
UPC # 728286954298
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC-34
Zoro #
G304127677
UPC #
728286954298
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Dogtra - 2500 T&B, Dogtra - 2502 T&B 1 Mile, Dogtra - 2300NCP, Dogtra - 2302NCP Advanced Remote Dog Trainer, Dogtra - 2302NCP Receiver, Dogtra - 23500B Receiver, Dogtra - 23500T Receiver, Dogtra - 2502T Receiver, Dogtra - 3500NCP, Dogtra - 3502NCP Super X, Dogtra - DG-BP74R
  • AE Energy - AE552438P6H, AE Energy - AE562438P6H
Specifications
  • Battery Type: Lithium Ion (ICR/CGR/LIR)
  • Capacity: 500 mAh
  • Voltage: 7.4V
  • Dimension: 0.4" H x 1" W x 1.7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.