This item is Discontinued.

Dantona Dantona DC-37 7.2V & 750 mAh Replacement Nickel Metal Hydride Battery for Trtronics 1157900-c Dog Collar DC-37

Dantona DC-37 7.2V & 750 mAh Replacement Nickel Metal Hydride Battery for Trtronics 1157900-c Dog Collar (Discontinued)

  • Mfr # DC-37
  • Zoro # G004127564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-37
Zoro #
G004127564
UPC #
728286958562
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Tritronics - XLS Transmitters
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 750 mAh
  • Voltage: 7.2V
  • Dimension: 1.22" H x 0.84" W x 1.77" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.