This item is Discontinued.

Dantona Dantona DQ-AC195231-4530 AC Adapter for Dell 312-1307 Laptop DQ-AC195231-4530

Dantona DQ-AC195231-4530 AC Adapter for Dell 312-1307 Laptop (Discontinued)

  • Mfr # DQ-AC195231-4530
  • Zoro # G603929330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DQ-AC195231-4530
Zoro #
G603929330
UPC #
814352021381
Country of Origin
China

Dimensions

Depth
1.2 in
Width
1.8 in
Height
4.3 in

Details

Features
Environmentally Friendly
Compatibility
Item
AC Adapter
Device Supported
Notebook

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category, Options to suit individual needs.

Features
  • AC adapter for dell laptop
Specifications
  • Dimension: 8" x 5" x 2"
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.