Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Industries CEL-LUM630 Replacement Cell Phone Battery for Nokia BL-5H

  • Mfr # CEL-LUM630

  • Zoro # G904127572


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEL-LUM630
Zoro #
G904127572
UPC #
728286981942
Country of Origin
China

Description

Batteries from Dantona are quality manufactured batteries. They are one of the leading manufacturer of Industrial and Consumer Batteries, Chargers, and Battery Packs. The company focuses in providing quality product, good prices, and treat customers the way they wanted to be treated. This resulted in becoming the trusted name for Batteries and provide a range which is used for industrial to home supplies and office use.

Features
  • Nokia BL-5H
Cross Reference - Devices:
  • Nokia - Lumia 630, Nokia - Lumia 630 Dual SIM, Nokia - Lumia 635, Nokia - Lumia 636, Nokia - Lumia 638, Nokia - RM-975
Cross Reference - Batteries:
  • Nokia - BL-5H
Specifications
  • Voltage: 3.7
  • Type: Lithium,Lithium Ion (ICR/CGR/LIR)
  • Capacity: 1650
  • Dimension: 0.2" H x 1.49" W x 3.09" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.