This item is Discontinued.

Dantona Dantona Industries DQ-AC1921-3011 Ac Adapter for Samsung DQ-AC1921-3011

Dantona Industries DQ-AC1921-3011 Ac Adapter for Samsung (Discontinued)

  • Mfr # DQ-AC1921-3011
  • Zoro # G204053526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DQ-AC1921-3011
Zoro #
G204053526
UPC #
814352021404
Country of Origin
China

Dimensions

Height
3.5 in

Details

Item
AC Adapter
Input Voltage
120V AC, 230V AC
Output Voltage
19V DC
Output Current
2.10 A
Features
Environmentally Friendly
Device Supported
Notebook

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • Ac Adapter for Samsung
Specifications
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.