This item is Discontinued.

Dantona Dantona Industries PDA-437LI Replacement Nike+ Fuel Band SE Fitness Tracker Battery PDA-437LI

Dantona Industries PDA-437LI Replacement Nike+ Fuel Band SE Fitness Tracker Battery (Discontinued)

  • Mfr # PDA-437LI
  • Zoro # G404036190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDA-437LI
Zoro #
G404036190
UPC #
728286982048
Country of Origin
China

Description

Batteries from Dantona are quality manufactured batteries. They are one of the leading manufacturer of Industrial and Consumer Batteries, Chargers, and Battery Packs. The company focuses in providing quality product, good prices, and treat customers the way they wanted to be treated. This resulted in becoming the trusted name for Batteries and provide a range which is used for industrial to home supplies and office use.

Specifications
  • Voltage: 3.7
  • Type: Lithium Polymer (Li-Po)
  • Capacity: 36
  • Dimension: 0.1" H x 1.2" W x 0.38" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.