Zoro Homepage

Dantona Industries PRB-60 Replacement Battery for Samsung AA1DA04WS/7-B

  • Mfr # PRB-60

  • Zoro # G604036181


product price: $73.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRB-60
Zoro #
G604036181
UPC #
728286981065
Country of Origin
China

Description

Batteries from Dantona are quality manufactured batteries. They are one of the leading manufacturer of Industrial and Consumer Batteries, Chargers, and Battery Packs. The company focuses in providing quality product, good prices, and treat customers the way they wanted to be treated. This resulted in becoming the trusted name for Batteries and provide a range which is used for industrial to home supplies and office use.

Features
  • Samsung AA1DA04WS/7-B,Samsung AA1DA2WS/7-B,Samsung P11G2J-01-S01,Samsung T8220E,Samsung T8220K
Cross Reference - Devices:
  • Samsung - Galaxy Tab Pro 10.1, Samsung - SM-P600, Samsung - SM-P601, Samsung - SM-P605, Samsung - SM-P605V, Samsung - SM-P607T, Samsung - SM-T520, Samsung - SM-T525
Cross Reference - Batteries:
  • Samsung - AA1DA04WS/7-B, Samsung - AA1DA2WS/7-B, Samsung - P11G2J-01-S01, Samsung - T8220E, Samsung - T8220K
Specifications
  • Voltage: 3.8
  • Type: Lithium Polymer (Li-Po)
  • Capacity: 8220
  • Dimension: 0.14" H x 4.18" W x 8.39" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.