Zoro Homepage

Dantona Industries PRB-67 Replacement Battery for Verizon MLP3970125

  • Mfr # PRB-67

  • Zoro # G104035943


product price: $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRB-67
Zoro #
G104035943
UPC #
728286981980
Country of Origin
China

Description

Batteries from Dantona are quality manufactured batteries. They are one of the leading manufacturer of Industrial and Consumer Batteries, Chargers, and Battery Packs. The company focuses in providing quality product, good prices, and treat customers the way they wanted to be treated. This resulted in becoming the trusted name for Batteries and provide a range which is used for industrial to home supplies and office use.

Features
  • Verizon MLP3970125
Cross Reference - Devices:
  • Verizon - Elipsis MV7A, Verizon - Elipsis QMV7A 7IN, Verizon - Elipsis QMV7A 8GB, Verizon - Elipsis QMV7B
Cross Reference - Batteries:
  • Verizon - MLP3970125
Specifications
  • Voltage: 3.7
  • Type: Lithium Polymer (Li-Po)
  • Capacity: 4000
  • Dimension: 0.16" H x 2.76" W x 5.04" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.