This item is Discontinued.

Dantona Dantona Industries WR-MF6620 Replacement Battery for Novatel Wireless 40115131.01 WR-MF6620

Dantona Industries WR-MF6620 Replacement Battery for Novatel Wireless 40115131.01 (Discontinued)

  • Mfr # WR-MF6620
  • Zoro # G304035866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-MF6620
Zoro #
G304035866
UPC #
728286981867
Country of Origin
China

Details

Features
Environmentally Friendly
Application
Wireless Router
Compatibility
Novatel - Wireless 40115131.01
Battery Rechargeable
Yes
Item
Battery
Battery Capacity
3600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
3.8V DC

Description

Batteries from Dantona are quality manufactured batteries. They are one of the leading manufacturer of Industrial and Consumer Batteries, Chargers, and Battery Packs. The company focuses in providing quality product, good prices, and treat customers the way they wanted to be treated. This resulted in becoming the trusted name for Batteries and provide a range which is used for industrial to home supplies and office use.

Features
  • Novatel Wireless 40115131.01,Novatel Wireless GB-S10-985354-0100
Cross Reference - Devices:
  • Novatel Wireless - Jetpack MiFi 6620L
Cross Reference - Batteries:
  • Novatel Wireless - 40115131.01, Novatel Wireless - GB-S10-985354-0100
Specifications
  • Voltage: 3.8
  • Type: Lithium,Lithium Ion (ICR/CGR/LIR)
  • Capacity: 3600
  • Dimension: 0.39" H x 2.09" W x 2.32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.