Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona LITH-8 Lithium Camera Battery

  • Mfr # LITH-8

  • Zoro # G403963053


product price: $21.59
/ea

Key Features

Battery Size
CR123
Rechargeable Battery
No
Features
Environmentally Friendly
Battery Capacity
1500 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LITH-8
Zoro #
G403963053
UPC #
728286350083
Country of Origin
China

Dimensions

Battery Size
CR123

Details

Rechargeable Battery
No
Features
Environmentally Friendly
Battery Capacity
1500 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Item
Battery
Output Voltage
3V DC
For Battery Voltage
3V

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lithium camera battery
Specifications
  • Type: Lithium
  • Capacity: 1300 mAh
  • Voltage: 3V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.