This item is Discontinued.

Dantona Dantona MAG-7NMH 3.6V & 1800 mAh Nickel Metal Hydride Replacement Battery for Empire-FLB-NCD1 MAG-7NMH

This item is Discontinued.

Dantona

Dantona MAG-7NMH 3.6V & 1800 mAh Nickel Metal Hydride Replacement Battery for Empire-FLB-NCD1 (Discontinued)

Mfr # MAG-7NMH
Zoro # G004128387
UPC # 728286979161
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAG-7NMH
Zoro #
G004128387
UPC #
728286979161
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Galls - FL126, Maglite - 25170, Streamlight - 75175, Streamlight - Pelican M9, Streamlight - Poly Stinger, Streamlight - S318, Streamlight - Stinger, Streamlight - Stinger HD, Streamlight - Stinger HP, Streamlight - Stinger LED, Streamlight - Stinger LED HD, Streamlight - Stinger Poly, Streamlight - Stinger XT, Streamlight - Stinger XTHP, Pelican - M9, Streamlight - Polystinger, Streamlight - Stinger XT HP
  • Empire - FLB-NCD1, Interstate - NIC0748, Jabro - JB-S48, Multiplier - MSL-3XP, NABC - 720382000, Streamlight - JSL48, Streamlight - ST75175, Streamlight - 7175
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 1800 mAh
  • Voltage: 3.6V
  • Dimension: 0.9" H x 5.15" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.