This item is Discontinued.

Dantona Dantona TOOL-10 3.6V & 2400 mAh Replacement Nickel Cadmium Battery for Skil - 2040 Power Tools TOOL-10

Dantona TOOL-10 3.6V & 2400 mAh Replacement Nickel Cadmium Battery for Skil - 2040 Power Tools (Discontinued)

  • Mfr # TOOL-10
  • Zoro # G604127605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-10
Zoro #
G604127605
UPC #
728286020108
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Skil - 2040, Skil - 2131, Skil - 2207, Skil - 2211, Skil - 2236, Skil - 2237, Skil - 2273, Skil - 2425
Specifications
  • Battery Type: Nickel Metal Hydride (NIMH)
  • Capacity: 2400 mAh
  • Voltage: 3.6V
  • Dimension: 1.4" H x 5.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.