Zoro Homepage

Dantona TOOL-167 9.6V & 2000 mAh Replacement Bosch Tool Battery

  • Mfr # TOOL-167

  • Zoro # G604127575


product price: $70.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-167
Zoro #
G604127575
UPC #
728286021679
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Bosch - 1924, Bosch - 1926, Bosch - 1927, Bosch - 1928, Bosch - 1930, Bosch - 3000, Bosch - 3000VSRK, Bosch - 3001, Bosch - 3050, Bosch - 3050VSRK, Bosch - 3051VSRK
  • Bosch - 1925A, Bosch - 2607300002, Bosch - 3051, Bosch - 3607300500, Bosch - 3607300501, Bosch - 920VSR, Bosch - 921VSR, Interstate - TOL1430
Specifications
  • Battery Type: Nickel Cadmium (NICD)
  • Capacity: 2000 mAh
  • Voltage: 9.6V
  • Dimension: 2.1" H x 2.9" W x 5.6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.