Dog Collar Battery - SportDOG SBC-R, Bark Collar, SAC54-16091

  • Mfr # DC-73

  • Zoro # G1456468


product price:  $10.49
/ea

Key Features

Voltage
4.8V
Height
0.1 in
Battery Capacity
4000 mAh
Battery Chemistry
Lithium Polymer
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-73
Zoro #
G1456468
UPC #
728286048331
Country of Origin
China

Dimensions

Height
0.1 in
Width
0.8 in
Length
1.3 in

Details

Item
Dog Collar Battery
Voltage
4.8V
Battery Capacity
4000 mAh
Battery Chemistry
Lithium Polymer
Terminal Type - Batteries
Connector

Description

SportDOG SBC-R SportDog Bark Collar SportDOG SAC54-16091

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.