Zoro Homepage

Door Lock Battery, DL-52

  • Mfr # DL-52

  • Zoro # G3297810


product price: $12.59
/ea

Key Features

Voltage
9V
Height
1.6 in
Battery Capacity
2200 mAh
Battery Chemistry
AlkalineManganese Dioxide
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-52
Zoro #
G3297810
UPC #
728286053168
Country of Origin
China

Dimensions

Height
1.6 in
Width
1 in
Length
2 in

Details

Item
Battery
Voltage
9V
Battery Capacity
2200 mAh
Battery Chemistry
AlkalineManganese Dioxide
Terminal Type - Batteries
Connector

Description

Alarm Lock 250WP, Alarm Lock 700WP Alarm Lock S6173, Trilogy Networx S6173, Zoro G6156236, Alarm Lock BP9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.