Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lock Battery, DL-53

  • Mfr # DL-53

  • Zoro # G3296928


product price: $13.19
/ea

Key Features

Voltage
6V
Height
0.6 in
Battery Capacity
1300 mAh
Battery Chemistry
Lithium Manganese Dioxide
Terminal Type - Batteries
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-53
Zoro #
G3296928
UPC #
728286048034
Country of Origin
China

Dimensions

Height
0.6 in
Width
1.3 in
Length
1.3 in

Details

Item
Door Lock Battery
Voltage
6V
Battery Capacity
1300 mAh
Battery Chemistry
Lithium Manganese Dioxide
Terminal Type - Batteries
Connector

Description

Trilogy 250WP, Trilogy 700WP, Trilogy Narrow Stile Trilogy S6170, Trilogy S6173, Trilogy BP9, Trilogy WP Battery, Trilogy 10641, Trilogy 10601

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.