Zoro Homepage

Fire Alarm Communicator Battery, SPL-BP1730

  • Mfr # SPL-BP1730

  • Zoro # G3294870


product price: $36.75
/ea

Key Features

Voltage
3.7V
Height
0.3 in
Battery Capacity
2200 mAh
Battery Chemistry
Lithium Ion
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL-BP1730
Zoro #
G3294870
UPC #
728286053786
Country of Origin
China

Dimensions

Height
0.3 in
Length
2.9 in
Width
2.1 in

Details

Item
Fire Alarm Communicator Battery
Voltage
3.7V
Battery Capacity
2200 mAh
Battery Chemistry
Lithium Ion
Terminal Type - Batteries
Pressure

Description

Fluke 1730 / Energy Logger/ Three-Phase Electrical, Fluke 4146702, Fluke 4389436 Fluke BP1730, Fluke BP1730-2009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.