Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRS/GMRS Battery

  • Mfr # COM-VL50

  • Zoro # G1456711


product price: $13.19
/ea

Key Features

Voltage
3.7V
Height
1.4 in
Battery Capacity
900 mAh
Battery Chemistry
Lithium Ion
Terminal Type - Batteries
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM-VL50
Zoro #
G1456711
UPC #
728286052369
Country of Origin
China

Dimensions

Height
1.4 in
Length
2.1 in
Width
0.4 in

Details

Item
Battery
Voltage
3.7V
Battery Capacity
900 mAh
Battery Chemistry
Lithium Ion
Terminal Type - Batteries
Pressure

Description

Motorola CLS1000, Motorola CLS1100, Motorola CLS1110, Motorola CLS1114, Motorola CLS1410, Motorola CLS1415, Motorola CLS1450, Motorola CLS1450CB, Motorola CLS1450CH, Motorola VL120, Motorola VL50 Motorola 56557, Motorola SNN5571B, Motorola BAT56557, Motorola HCNN4006, Motorola HCLE4159B, Motorola HCNN4006A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.