Zoro Homepage
This item is Discontinued.
Dantona Dantona CUSTOM-142 3.6V & 800 mAh Replacement Nickel Cadmium Battery for Yorklight B15AA02 Emergency Lighting CUSTOM-142

Dantona CUSTOM-142 3.6V & 800 mAh Replacement Nickel Cadmium Battery for Yorklight B15AA02 Emergency Lighting (Discontinued)

  • Mfr # CUSTOM-142
  • Zoro # G804128426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-142
Zoro #
G804128426
UPC #
728286984028
Country of Origin
China

Description

Features
  • Long life and runs for hours
  • Fully PCB Protected
Compatible Models
  • Self Power Lighting - 930023, Self Power Lighting - 930D23
Specifications
  • Battery Type: Nickel Cadmium (NICD)
  • Capacity: 800 mAh
  • Voltage: 3.6V
  • Dimension: 1.1" H x 1.9" W x 1.1" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.