This item is Discontinued.

Dantona Dantona Industries CEL-SMN910NFC 0.22 x 1.63 x 3.85 in. Lithium Rechargeable Replacement Cell Phone Battery CEL-SMN910NFC

Dantona Industries CEL-SMN910NFC 0.22 x 1.63 x 3.85 in. Lithium Rechargeable Replacement Cell Phone Battery (Discontinued)

  • Mfr # CEL-SMN910NFC
  • Zoro # G804158881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEL-SMN910NFC
Zoro #
G804158881
UPC #
728286976689
Country of Origin
China

Dimensions

Height
0.2 in
Width
1.6 in
Depth
3.9 in

Details

Voltage - Batteries
3.85V DC
For Use With
Samsung - Galaxy Note 4
Battery Chemistry
Lithium (Li)
Application
Cell Phone
Battery Capacity
3220 mAh
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Rechargeable Battery
Yes
Capacity - Batteries
3220 mAh

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Lots of options in every category
  • High quality construction and modern designs
  • Superior quality performance and reliability
  • Competitive prices and value for money
Features
  • This replacement 3.85 Volt 3220mAh Lithium Ion battery fits the Samsung Galaxy Note 4 Cellular Phone and meets or exceeds original manufacturer specifications
Specifications
  • Voltage: 3.85 V
  • mAh: 3220
  • Number of Cells: No
  • Battery Chemistry: Lithium
  • Rechargeable: Rechargeable
  • Dimension: 0.22" x 1.63" x 3.89"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.