Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NABC UltraLast UL2016 Lithium Button General Purpose Battery - 3V DC

  • Mfr # UL2016

  • Zoro # G3651819


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Voltage - Batteries
3V DC
Application
Multipurpose
Battery Capacity
75 mAh
Capacity - Batteries
75 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2016
Zoro #
G3651819
UPC #
76097320161
Country of Origin
Unknown

Details

Item
Lithium Button Battery
Voltage - Batteries
3V DC
Application
Multipurpose
Battery Capacity
75 mAh
Capacity - Batteries
75 mAh

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.