Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NABC UltraLast UL2032 Lithium Button General Purpose Battery - 3V DC

  • Mfr # UL2032

  • Zoro # G3499381


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Voltage - Batteries
3V DC
Application
Multipurpose
Battery Capacity
220 mAh
Capacity - Batteries
220 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2032
Zoro #
G3499381
UPC #
076097320321
Country of Origin
Unknown

Details

Item
Lithium Button Battery
Voltage - Batteries
3V DC
Application
Multipurpose
Battery Capacity
220 mAh
Capacity - Batteries
220 mAh

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.