Shop DANTONA
See all product information
Create Account
Power Tool Battery - Milwaukee 24V tools, BXS24, BXL24
- Mfr # TOOL-258
- Zoro # G3295771
product price:Â
$
45.15
/ea
Key Features
Battery Capacity
1500 mAh
Voltage
24V
Width
3.7 in
Height
3.1 in
Length
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOOL-258
- Zoro #
- G3295771
- UPC #
- 728286022584
- Country of Origin
- China
Dimensions
- Width
- 3.7 in
- Height
- 3.1 in
- Length
- 5.7 in
Details
- Battery Capacity
- 1500 mAh
- Voltage
- 24V
- Terminal Type
- Pressure
- Battery Chemistry
- Nickel Cadmium
Description
Milwaukee 24V tools Milwaukee BXS24, Milwaukee BXL24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.