Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-402LI-30

  • Mfr # TOOL-402LI-30

  • Zoro # G3295324


product price: $44.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
14.4V
Length
5.1 in
Width
3.4 in
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-402LI-30
Zoro #
G3295324
UPC #
728286045514
Country of Origin
China

Dimensions

Length
5.1 in
Width
3.4 in
Height
2.6 in

Details

Battery Capacity
3000 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

AEG BBS 14 X, AEG BBS 14 X Raptor, AEG BS 14 X, AEG BSB 14 STX, AEG BSB 14 G, AEG BS14C, AEG BS B14STXN, AEG BSB 14 STX-R, AEG BSB 14 STXN, AEG SB2E 14.4T Super Torque, AEG FL 14, AEG BSS 14, AEG BSB 14G, AEG BS B14STX-R, AEG BS S14, AEG BS B14STX, AEG BBM 14 STX-R, AEG BS 14G, AEG BBS14 X Raptor, AEG BS B14G, AEG BS 14XN, AEG BS 14GNC, AEG BS 14X, Atlas Copco 14.4HEX, Porter Cable SB2E14.4T, Porter Cable SB2E12T Super Torque, Porter Cable SB2E12 Super Torque, Wurth Master SD 14.4 AEG 0700956430, AEG 070098, AEG 4002395367641, AEG 4932 352111, AEG 4932352657, AEG 4935413106, AEG 4935416790, AEG 700980420, AEG B1414G, AEG B1415R, AEG B1420, AEG B1420R, AEG B1430R, AEG GBS 14.4V, AEG L1414, AEG L1414R, AEG L1415, AEG L1415R, AEG L1430, AEG L1430L, AEG L1430R, AEG M1430R, CS-ABM143PW, CS-ABM143PX, CS CS-ABM143PW, CS CS-ABM143PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.