Zoro Homepage

Power Tool Battery, TOOL-406LI-15

  • Mfr # TOOL-406LI-15

  • Zoro # G3295972


product price: $15.75
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
12V
Width
2 in
Height
3.6 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-406LI-15
Zoro #
G3295972
UPC #
728286045033
Country of Origin
China

Dimensions

Width
2 in
Height
3.6 in
Length
2 in

Details

Battery Capacity
1500 mAh
Voltage
12V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Black & Decker BDCDMT112, Black & Decker EGBL108, Black & Decker EGBL108KB, Black & Decker GKC108, Black & Decker HPL106, Black & Decker HPL10IM, Black & Decker HPL10RS, Black & Decker LDX112, Black & Decker LDX112C, Black & Decker PSL12 Black & Decker BL1310, Black & Decker BL1510, Black & Decker LB12, Black & Decker LBX12, Black & Decker LBXR12, Black & Decker BL1110, CS-BPX120PX, CS CS-BPX120PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.