Zoro Homepage

Power Tool Battery, TOOL-407LI-50

  • Mfr # TOOL-407LI-50

  • Zoro # G3296018


product price: $65.99
/ea

Key Features

Battery Capacity
5000 mAh
Voltage
14.4V
Length
3.9 in
Height
1.7 in
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-407LI-50
Zoro #
G3296018
UPC #
728286046115
Country of Origin
China

Dimensions

Length
3.9 in
Height
1.7 in
Width
3.1 in

Details

Battery Capacity
5000 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Black & Decker LST220, Black & Decker LGC120, Black & Decker SSL20SB, Black & Decker SSL20SB-2, Black & Decker LDX120SB, Black & Decker LDX120C, Black & Decker ASL146KB, Black & Decker ASL146K, Black & Decker ASL148K, Black & Decker ASL148KB, Black & Decker LBXR16 Black & Decker BL1114, Black & Decker LB16, Black & Decker BL1514, Black & Decker BL1314, CS-BPL114PH, CS CS-BPL114PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.