Zoro Homepage

Power Tool Battery, TOOL-408LI-50

  • Mfr # TOOL-408LI-50

  • Zoro # G3296858


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5000 mAh
Voltage
20V
Height
0.8 in
Width
2.1 in
Length
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-408LI-50
Zoro #
G3296858
UPC #
728286046139
Country of Origin
China

Dimensions

Height
0.8 in
Width
2.1 in
Length
3.3 in

Details

Battery Capacity
5000 mAh
Voltage
20V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Black & Decker LST220, Black & Decker SSL20SB, Black & Decker SSL20SB-2, Black & Decker LDX120C, Black & Decker LST420, Black & Decker LST201, Black & Decker LST120, Black & Decker LPHT120B, Black & Decker LST400, Black & Decker LST300, Black & Decker LPHT120, Black & Decker LHT2220B, Black & Decker LHT2220, Black & Decker LHT321, Black & Decker LLP120, Black & Decker LHT321B, Black & Decker MTC220, Black & Decker MAX Hand Vac, Black & Decker LSW321, Black & Decker LSW221, Black & Decker STC1840, Black & Decker STC1820PC, Black & Decker STC1820CM, Black & Decker ST182320, Black & Decker LSW20B, Black & Decker LSW20, Black & Decker LSTE522, Black & Decker LST522, Black & Decker LSTE523, Black & Decker LSTE525, Black & Decker LHT218C1, Black & Decker BDCHD18K, Black & Decker BDCH188N, Black & Decker BDCDMT120, Black & Decker BDCDD186K, Black & Decker BDCHD18KB, Black & Decker BDCIM18N, Black & Decker BDCR20B, Black & Decker BDCMS20C, Black & Decker BDCJS20C, Black & Decker BDCJS20B, Black & Decker BDCDD120C, Black & Decker BDCDC18B, Black & Decker BCD702, Black & Decker BCBL700D1, Black & Decker BCBL200L, Black & Decker BCBL200B, Black & Decker BCD702C1, Black & Decker BCD703 Black & Decker 20V Max, Black & Decker BL1318, Black & Decker BL1318-XJ, Black & Decker BL1518, Black & Decker BL1518-XJ, Black & Decker BL1518L, Black & Decker BL2018, Black & Decker BL2018-XJ, Black & Decker BL4018, Black & Decker LB20, Black & Decker LBX20, Black & Decker LBXR20, CS-BPL120PX, CS CS-BPL120PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.