Zoro Homepage

Power Tool Battery, TOOL-415LI-15

  • Mfr # TOOL-415LI-15

  • Zoro # G3295318


product price: $23.99
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
14.4V
Height
1.7 in
Length
4.2 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-415LI-15
Zoro #
G3295318
UPC #
728286046511
Country of Origin
China

Dimensions

Height
1.7 in
Length
4.2 in
Width
3.2 in

Details

Battery Capacity
1500 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Bosch PSR 14.4 LI, Bosch PSR 14.4 LI-2 Bosch 2 607 336 037, Bosch 2 607 336 038, Bosch 2 607 336 194, Bosch 2 607 336 206, Bosch 2 607 335 038, Bosch 2 607 336 193, CS-BST206PW, CS CS-BST206PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.