Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-416LI-15

  • Mfr # TOOL-416LI-15

  • Zoro # G3294679


product price: $27.59
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
18V
Length
4-1/2 in
Width
3 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-416LI-15
Zoro #
G3294679
UPC #
728286046566
Country of Origin
China

Dimensions

Length
4-1/2 in
Width
3 in
Height
2.4 in

Details

Battery Capacity
1500 mAh
Voltage
18V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Bosch 17618, Bosch 17618-01, Bosch 25618-01, Bosch 25618-02, Bosch 26618, Bosch 3601H61S10, Bosch 36618-02, Bosch 36618B, Bosch 37618, Bosch 37618-01, Bosch CCS180, Bosch CCS180B, Bosch CCS180K, Bosch CFL180, Bosch CRS180, Bosch CRS180B, Bosch CRS180K, Bosch DDS181, Bosch GBH 18 V-LI, Bosch GCB 18 V-LI, Bosch GDR 18 V-LI, Bosch GDS 18 V-LI, Bosch GDS 18V-LI HT, Bosch GGS 18 V-LI, Bosch GSA 18 V-LI, Bosch GSB 18 VE-2-LI, Bosch GSB 18 V-LI, Bosch GSB 18-2-LI, Bosch GSB 18v-li, Bosch GSK 18 V-LI, Bosch GSR 18 VE-2-LI, Bosch GSR 18 V-LI, Bosch GSR 18-2-LI, Bosch GWS 18 V-LI Bosch 2 607 336 091, Bosch 2 607 336 092, Bosch 2 607 336 169, Bosch 2 607 336 170, Bosch 2 607 336 235, Bosch 2 607 336 236, Bosch 2 607 336 998, Bosch 607 336 169, Bosch BAT609, Bosch BAT609G, Bosch BAT610G, Bosch BAT618, Bosch BAT618G, Bosch BAT622, CS-BST618PW, CS-BST618PX, CS CS-BST618PW, CS CS-BST618PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.