Zoro Homepage

Power Tool Battery, TOOL-417LI-15

  • Mfr # TOOL-417LI-15

  • Zoro # G3294800


product price: $30.19
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
18V
Width
3.2 in
Height
1.7 in
Length
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-417LI-15
Zoro #
G3294800
UPC #
728286046580
Country of Origin
China

Dimensions

Width
3.2 in
Height
1.7 in
Length
4.1 in

Details

Battery Capacity
1500 mAh
Voltage
18V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Bosch PSB 18 LI-2, Bosch PSB 18 LI-2H, Bosch PSB18LI-2, Bosch PSB18LI-2H, Bosch PSM 18 LI, Bosch PSM18LI, Bosch PSR 18 LI-2, Bosch PSR 18 LI-2H, Bosch PSR18LI-2, Bosch PSR18LI-2H, Bosch PST 18 LI, Bosch PST18LI, Bosch Uneo Maxx, Bosch UNEO MAXXH Bosch 1 600 Z00 000, Bosch 2 607 335 040, Bosch 2 607 336 039, Bosch 2 607 336 040, Bosch 2 607 336 208, Bosch 2607335040, CS-BST182PX, CS-BST182PW, CS CS-BST182PX, CS CS-BST182PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.