Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-420LI-30

  • Mfr # TOOL-420LI-30

  • Zoro # G3295263


product price: $63.19
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
20V
Length
5.7 in
Width
2.9 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-420LI-30
Zoro #
G3295263
UPC #
728286046597
Country of Origin
China

Dimensions

Length
5.7 in
Width
2.9 in
Height
3 in

Details

Battery Capacity
3000 mAh
Voltage
20V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Craftsman 26302, Craftsman 28128, Craftsman 26314, Craftsman 28103, Craftsman 320.26302, Craftsman 28102, Craftsman 28169, Craftsman 28127 Craftsman 25708, CS-CFT320PX, CS CS-CFT320PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.