Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-423LI-15

  • Mfr # TOOL-423LI-15

  • Zoro # G3297363


product price: $21.35
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
14.4V
Height
2.6 in
Width
3 in
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-423LI-15
Zoro #
G3297363
UPC #
728286046160
Country of Origin
China

Dimensions

Height
2.6 in
Width
3 in
Length
4.3 in

Details

Battery Capacity
1500 mAh
Voltage
14.4V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Dewalt DCF836, Dewalt DCK235C2, Dewalt DCF835N, Dewalt DCF835L2, Dewalt DCF835, Dewalt DCF835C2, Dewalt DCL030 XR, Dewalt DCR016, Dewalt DCS332N, Dewalt XR Li-Ion 14.4V, Dewalt DCS332M2, Dewalt DCS320M2, Dewalt DCS320L2, Dewalt DCF825L2, Dewalt DCD936L2, Dewalt DCD730C2K, Dewalt DCD730L2, Dewalt DCD730C2, Dewalt DCD720C1, Dewalt DCB140-XJ, Dewalt DCD730M2, Dewalt DCD732, Dewalt DCD735L2, Dewalt DCD737M2, Dewalt DCD735C2, Dewalt DCD733C2, Dewalt DCD732D2, Dewalt DCB140 Dewalt DCB140, Dewalt DCB140-XJ, Dewalt DCB141, Dewalt DCB141-XJ, Dewalt DCB142, Dewalt DCB142-XJ, Dewalt DCB143, Dewalt DCB143-XJ, Dewalt DCB144, Dewalt DCB144-XJ, Dewalt DCB145, Dewalt DCB145-XJ, CS-DEC140PH, CS-DEC140PW, CS-DEC140PX, CS CS-DEC140PH, CS CS-DEC140PW, CS CS-DEC140PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.