Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-425LI-15

  • Mfr # TOOL-425LI-15

  • Zoro # G1456790


product price: $12.19
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
7.2V
Height
1-1/2 in
Width
2 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-425LI-15
Zoro #
G1456790
UPC #
728286045545
Country of Origin
China

Dimensions

Height
1-1/2 in
Width
2 in
Length
3.4 in

Details

Battery Capacity
1500 mAh
Voltage
7.2V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Dremel 8100 Cordless Multi-Tool, Dremel 8100 Dremel 2 607 336 715, Dremel 2.615.080.8JA, Dremel 85-0352, Dremel F0138100JB, CS-DML810PW, CS CS-DML810PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.