Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-426LI-25

  • Mfr # TOOL-426LI-25

  • Zoro # G1456422


product price: $28.45
/ea

Key Features

Battery Capacity
2500 mAh
Voltage
10.8V
Width
1.9 in
Height
1.8 in
Length
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-426LI-25
Zoro #
G1456422
UPC #
728286045576
Country of Origin
China

Dimensions

Width
1.9 in
Height
1.8 in
Length
3.3 in

Details

Battery Capacity
2500 mAh
Voltage
10.8V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Dremel 8200, Dremel 8220, Dremel 8300 Dremel B812-01, Dremel B812-02, Dremel 2607336863, Dremel 2607336864, CS-DML820PX, CS CS-DML820PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.