Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-430LI-15

  • Mfr # TOOL-430LI-15

  • Zoro # G3295701


product price: $26.89
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
14.4V
Height
2.7 in
Width
3.1 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-430LI-15
Zoro #
G3295701
UPC #
728286045682
Country of Origin
China

Dimensions

Height
2.7 in
Width
3.1 in
Length
4.7 in

Details

Battery Capacity
1500 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Einhell RT-CD 14 Einhell 45.113.14, Einhell 4513298, CS-EHL144PW, CS CS-EHL144PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.