Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-446LI-30

  • Mfr # TOOL-446LI-30

  • Zoro # G3297530


product price: $63.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
25V
Length
6-1/2 in
Width
4 in
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-446LI-30
Zoro #
G3297530
UPC #
728286045736
Country of Origin
China

Dimensions

Length
6-1/2 in
Width
4 in
Height
2.6 in

Details

Battery Capacity
3000 mAh
Voltage
25V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Gardena Spindelmaher 380 Li, Gardena Accu-Spindelmaher 380 Li Gardena 04025-20, Gardena 8838, CS-GRA380PX, CS-GRA380PW, CS CS-GRA380PX, CS CS-GRA380PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.