Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-447LI-20

  • Mfr # TOOL-447LI-20

  • Zoro # G3295519


product price: $41.99
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
24V
Height
2.7 in
Width
3.1 in
Length
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-447LI-20
Zoro #
G3295519
UPC #
728286045781
Country of Origin
China

Dimensions

Height
2.7 in
Width
3.1 in
Length
5.4 in

Details

Battery Capacity
1500 mAh
Voltage
24V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Greenworks G-24, Greenworks 130MPH Cordless G24 Sweeper, Greenworks 20-Inch Cordless Pole Hedge Trimmer, Greenworks 20097T, Greenworks G24ID, Greenworks G24IW, Greenworks G24JS, Greenworks G24HV, Greenworks G24HT57, Greenworks G24CS25, Greenworks G24DD, Greenworks G24HT54, Greenworks G24LT, Greenworks G24LT30M, Greenworks GD24DD, Greenworks GD24ID, Greenworks GD24IW, Greenworks G24SDS, Greenworks G24RS, Greenworks G24PH24, Greenworks G24PH51, Greenworks G24ROS, Greenworks G24CS, Greenworks G24CD, Greenworks 22-Inch Cordless Hedge Trimmer, Greenworks 10-Inch Cordless Chainsaw 20362, Greenworks 24352, Greenworks G24, Greenworks G24AB, Greenworks G24AG Greenworks 29322, Greenworks 29807, Greenworks 29837, Greenworks 29842, Greenworks 29852, Greenworks G24B2, CS-GWP240PX, CS-GWP240PW, CS CS-GWP240PX, CS CS-GWP240PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.